24246SCNK - Encl B-Line 24246SCNK SC Encl

Eaton

  • $126.98 (Each)
  • $126.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24246SCNK
Manufacturer
Eaton
Manufacturer's Part Number
24246SCNK
Description
Encl B-Line 24246SCNK SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233018 / 00782051233018
Weight per unit
34.166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$126.98 (Each)
Resources
Images
 
 
24246SCNK - Small Image
 
24246SCNK - Large Image
Attachments
 
 
24246SCNK - Specification Sheet
Other Links
 
 
24246SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL B-LINE 24246SCNK SC ENCL
Product Type
SC Enc W/O Ko 24X24X6
extra long description
B-LINE 24246 SC NK SC ENC W/O KO 24
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 6" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24246SCNK
Brand
Eaton
GTIN
00782051233018
UPC
782051233018
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
34.166
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial /
standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat