242484 - Encl 24X24X8 N4 1DR WM CH

Eaton

  • $1191.59 (Each)
  • $1,191.59 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242484
Manufacturer
Eaton
Manufacturer's Part Number
24248-4
Description
Encl 24X24X8 N4 1DR WM CH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051811308 / 00782051811308
Weight per unit
45.843 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,191.59 (Each)
Resources
Images
 
 
242484 - Small Image
 
242484 - Large Image
Attachments
 
 
242484 - Specification Sheet
Other Links
 
 
242484 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
extra long description
B-LINE 24248-4 TYPE 4 SGL-DOOR ENC,
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 24X24X8 N4 1DR WM CH
Product Type
Type 4 SGL-Door Enc, 24X24X8
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24248-4
Brand
Eaton
GTIN
00782051811308
UPC
782051811308
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
45.843
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Critical PowerGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringUtilit
standard
CSA C22.2.,NEMA,UL 50
Mounting
EXTERNAL FEET, WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat