242484XS - Encl 24X24X8 N4X SS

Eaton

  • $2870.68 (Each)
  • $2,870.68 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
242484XS
Manufacturer
Eaton
Manufacturer's Part Number
24248-4XS
Description
Encl 24X24X8 N4X SS
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051407563 / 00782051407563
Weight per unit
46.799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,870.68 (Each)
Resources
Images
 
 
242484XS - Small Image
 
242484XS - Large Image
Attachments
 
 
242484XS - Specification Sheet
Other Links
 
 
242484XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N4X SS
extra long description
B-LINE 24248-4XS TYPE 4X SSL SGL-DO
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Product Type
Type 4X SSL SGL-Door Enc, 24X24X8
Long Description
Eaton B-Line series wall mounted panel enclosure, 24" height, 8" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
24248-4XS
Brand
Eaton
GTIN
00782051407563
UPC
782051407563
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
46.799
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,UL 50,NEMA
Application
Other IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structu
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat