24248RHC - Encl 24X24X8 N3R LG CH

Eaton

  • $983.85 (Each)
  • $983.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248RHC
Manufacturer
Eaton
Manufacturer's Part Number
24248 RHC
Description
Encl 24X24X8 N3R LG CH
Eaton B-Line Series Type 3/3R Panel Enclosures, 24" Height, 8" Length, 24" Width, Nema 3R, Hinged Cover, RHC Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051407556 / 00782051407556
Weight per unit
50.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$983.85 (Each)
Resources
Images
 
 
24248RHC - Small Image
 
24248RHC - Large Image
Attachments
 
 
24248RHC - Specification Sheet
Other Links
 
 
24248RHC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N3R LG CH
Product Type
N3R HC Enc 24X24X8
extra long description
B-LINE 24248 RHC N3R HC ENC 24X24X8
Features
Eaton's B-Line series panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series Type 3/3R panel enclosures, 24" height, 8" length, 24" width, NEMA 3R, Hinged cover, RHC enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel
Special Features
Rain hood,plated screws,piano hinge with s.s. pin
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24248 RHC
GTIN
00782051407556
UPC
782051407556
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R panel enclosures
Packaging
Weight per each
50.024
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Inst
Mounting
EXTERNAL FEET, WALL
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat