24248RTSC - Encl 24X24X8 N3R PNTD SC

Eaton

  • $254.12 (Each)
  • $254.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248RTSC
Manufacturer
Eaton
Manufacturer's Part Number
24248 RTSC
Description
Encl 24X24X8 N3R PNTD SC
Enclosure, Gray, Acrylic Electrocoat, 8 In Overall Width, 24 In Overall Length, 24 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051348002 / 00782051348002
Weight per unit
44.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.12 (Each)
Resources
Images
 
 
24248RTSC - Small Image
 
24248RTSC - Large Image
 
24248RTSC - Large Image
Attachments
 
 
24248RTSC - Specification Sheet
Other Links
 
 
24248RTSC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
24 in
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Product Type
Enclosure
extra long description
B-LINE 24248 RTSC N3R SC ENC W/ KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Enclosure, Gray, Acrylic Electrocoat, 8 in Overall Width, 24 in Overall Length, 24 in Overall Height
Short Description
Enclosure, Gray, 24.00 x 8.00 x 24.00 in, NEMA 3
Special Features
Drip Shield Top, Seam Free Sides
Description
ENCL 24X24X8 N3R PNTD SC
Additional Information
Finish/Coating
Acrylic Electrocoat
Overall Width
8 in
Overall Height
24 in
Standards Met
UL 50;CSA C22.2;IEC 60529
Made in USA
yes
Enclosure Type
NEMA 3
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24248 RTSC
GTIN
00782051348002
UPC
782051348002
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
44.548
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes;Junction and Pull Box
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat