24248RTSCGVNK - Encl 24X24X8 Galv N3R SC W/O Ko

Eaton

  • $300.40 (Each)
  • $300.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248RTSCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
24248 RTSCGV NK
Description
Encl 24X24X8 Galv N3R SC W/O Ko
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3R, Screw Cover, RTSCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051007572 / 00782051007572
Weight per unit
44.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.40 (Each)
Resources
Attachments
 
 
24248RTSCGVNK - Specification Sheet
Other Links
 
 
24248RTSCGVNK - Other
Images
 
 
24248RTSCGVNK - Small Image
 
24248RTSCGVNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 24248 RTSCGV NK GLV N3R SC E
Description
ENCL 24X24X8 GALV N3R SC W/O KO
Product Type
GLV N3R SC Enc W/O Ko 24X24X8
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 8" length, 24" width, NEMA 3R, Screw cover, RTSCGV NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Galvanized steel
Special Features
Rainhood,embossed mounting provisions,platedscrews
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 RTSCGV NK
Brand
Eaton
GTIN
00782051007572
UPC
782051007572
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
44.548
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat