24248RTSCNK - Encl 24X24X8 N3R PNTD SC

Eaton

  • $528.46 (Each)
  • $528.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
24248 RTSC NK
Description
Encl 24X24X8 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051240252 / 00782051240252
Weight per unit
44.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$528.46 (Each)
Resources
Images
 
 
24248RTSCNK - Small Image
 
24248RTSCNK - Large Image
Attachments
 
 
24248RTSCNK - Specification Sheet
Other Links
 
 
24248RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N3R PNTD SC
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 8" length, 24" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Product Type
N3R SC Enc W/O Ko 24X24X8
extra long description
B-LINE 24248 RTSC NK N3R SC ENC W/O
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 RTSC NK
Brand
Eaton
GTIN
00782051240252
UPC
782051240252
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
44.548
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat