24248SC - Encl 24X24X8 N1 PNTD SC

Eaton

  • $138.88 (Each)
  • $138.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248SC
Manufacturer
Eaton
Manufacturer's Part Number
24248 SC
Description
Encl 24X24X8 N1 PNTD SC
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SC Enclosure, Surface Mounted, Medium Single Door, 9 Side Knockouts, 9 Top-Bottom Knockouts, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233100 / 00782051233100
Weight per unit
43.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.88 (Each)
Resources
Images
 
 
24248SC - Small Image
 
24248SC - Large Image
Attachments
 
 
24248SC - Specification Sheet
Other Links
 
 
24248SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N1 PNTD SC
Product Type
SC Enc W/ Ko 24X24X8
extra long description
B-LINE 24248 SC SC ENC W/ KO 24X24X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 8" length, 24" width, NEMA 1, Screw cover, SC enclosure, Surface mounted, Medium single door, 9 side knockouts,9 top-bottom knockouts, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 SC
Brand
Eaton
GTIN
00782051233100
UPC
782051233100
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
43.086
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat