24248SCG - Type 3 GLV Gasketed SC 24

Eaton

  • $536.20 (Each)
  • $536.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248SCG
Manufacturer
Eaton
Manufacturer's Part Number
24248 SCG
Description
Type 3 GLV Gasketed SC 24
Eaton B-Line Series Type 3/3R Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Medium Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051108798 / 00782051108798
Weight per unit
52.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$536.20 (Each)
Resources
Attachments
 
 
24248SCG - Specification Sheet
Other Links
 
 
24248SCG - Other
Images
 
 
24248SCG - Small Image
 
24248SCG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Long Description
Eaton B-Line series Type 3/3R junction boxes, 24" height, 8" length, 24" width, NEMA 3 and 12, Screw cover, SCG enclosure, Surface mounted, Medium single door, No mounting provisions, Galvanized steel, Oil-resistant gasket, gasketed screws
extra long description
B-LINE 24248 SCG TYPE 3 GLV GASKETE
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Product Type
Type 3 GLV Gasketed SC 24X24X8
Description
TYPE 3 GLV GASKETED SC 24
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 SCG
Brand
Eaton
GTIN
00782051108798
UPC
782051108798
Taxonomies, Classifications, and Categories
Type
Type 3/3R junction boxes
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
52.8
Carton
1
Uses, Certifications, and Standards
nema rating
12;3
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerAviationCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Instituti
standard
CSA C22.2.,NEMA,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat