24248SCGVNK - Encl 24X24X8 N1 GLV SC, NK

Eaton

  • $156.86 (Each)
  • $156.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24248SCGVNK
Manufacturer
Eaton
Manufacturer's Part Number
24248 SCGV NK
Description
Encl 24X24X8 N1 GLV SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 8" Length, 24" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051002812 / 00782051002812
Weight per unit
41.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.86 (Each)
Resources
Images
 
 
24248SCGVNK - Small Image
 
24248SCGVNK - Large Image
Attachments
 
 
24248SCGVNK - Specification Sheet
Other Links
 
 
24248SCGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X8 N1 GLV SC,NK
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 8" length, 24" width, NEMA 1, Screw cover, SCGV NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Galvanized steel
Special Features
Keyhole slots on cover, plated screws
Product Type
GLV SC Enc W/O Ko 24X24X8
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
extra long description
B-LINE 24248 SCGV NK GLV SC ENC W/O
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24248 SCGV NK
Brand
Eaton
GTIN
00782051002812
UPC
782051002812
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
41.91
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketC
standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat