Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Quick Specs
-
- Catalog Number
-
24248SDSS4
Vendor Code BLI
- Manufacturer
- Eaton
- Manufacturer's Part Number
- 24248-SDSS4
- Description
-
Encl 24X24X8 N4X SS4 HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 24" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
- Slang Terms
-
Suggest a New Term
- Categories
-
Metal Enclosures & Cabinets -
Nema Types 4 & 4X Metallic Enc
Mark as Incorrect
Suggest a New Category
- Classification
-
Steel Junction Boxes
- UNSPSC
-
39121324 - Electrical general purpose enclosure
- UPC/GTIN
-
782051093629 / 00782051093629
- Weight per unit
-
35.96 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$2,515.77 (Each)
- Resources
-
- Images
-
-
-
24248SDSS4
- Small Image
-
-
24248SDSS4
- Large Image
-
-
24248SDSS4
- Large Image
- Attachments
-
-
-
24248SDSS4
- Specification Sheet
- Other Links
-
-
-
24248SDSS4
- Other
-
-
24248SDSS4
- Other
Suggest Substitute Item
Edit Mode: Please login to suggest improvements for this item.
Close
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Material, Color, and Finish
-
- Color
-
Gray
- Dimensions and Weight
-
- Size
-
24.00 In Width X 8.00 In Depth X 24.00 In Height
- Descriptions
-
- Product Type
-
Type 4X SSL SGL-Solid Door Enc, 24X24X8
- extra long description
-
B-LINE 24248-SDSS4 TYPE 4X SSL SGL-
- Features
-
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
- Description
-
ENCL 24X24X8 N4X SS4 HC,QTR TRN LTCH
- Long Description
-
Eaton B-Line series wall mounted panel enclosure,24" height,8" length,24" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
- Special Features
-
Stainless 1/4 turn latches
- Additional Information
-
- dimensions
-
8.0000 IN X 24.0000 IN X 24.0000 IN
- Mounting Type
-
Wall
- Manufacturer Information
-
- Manufacturers Part Number
-
24248-SDSS4
- Brand
-
Eaton
- GTIN
-
00782051093629
- UPC
-
782051093629
- Taxonomies, Classifications, and Categories
-
- Category Description
-
STEEL JUNCTION BOXES
- Type
-
Wall mounted panel enclosure
- Packaging
-
- Weight per each
-
35.96
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial
- standard
-
UL 50,NEMA,CSA C22.2.
- Mounting
-
WALL
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make 24248SDSS4 more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement 24248SDSS4, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.