24A0912144 - Cbty 4X12X144 Alu STRT LDR, 9" RNG

Eaton

  • $1721.58 (Each)
  • $1,721.58 (Each)

In-Stock: 31 available at other locations ( find a store with stock)
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
24A0912144
Manufacturer
Eaton
Manufacturer's Part Number
24A09-12-144
Description
Cbty 4X12X144 Alu STRT LDR, 9" RNG
Eaton B-Line Series Straight Section, 4.12" H X 144" W X 12" L, 9" Rung Spacing, Aluminum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011154004 / 00781011154004
Weight per unit
18.548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,721.58 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Attachments
 
 
24A0912144 - Specification Sheet
Images
 
 
24A0912144 - Small Image
 
24A0912144 - Large Image
Other Links
 
 
24A0912144 - Other
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
CBTY 4X12X144 ALU STRT LDR, 9" RNG
Extra Long Description
B-LINE 24A09-12-144 24A09-12-144 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series straight section, 4.12" H x 144" W x 12" L, 9" Rung spacing, Aluminum
Product Type
24A09-12-144 ST SC
Additional Information
Dimensions
144.0000 IN X 12.0000 IN X 4.1200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24A09-12-144
GTIN
00781011154004
UPC
781011154004
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Section
Packaging
Weight per each
18.548
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
Standard
CE,CSA,UL Classified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rome
31 View Store

* All prices subject to change.

Begin Live Chat