26A0918240 - Cbty 6X18X240" Al STRT LDR 9"RNG

Eaton

  • $2742.22 (Each)
  • $2,742.22 (Each)
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
26A0918240
Manufacturer
Eaton
Manufacturer's Part Number
26A09-18-240
Description
Cbty 6X18X240" Al STRT LDR 9"RNG
Eaton B-Line Series Straight Section, 6.12" H X 240" W X 18" L, 9" Rung Spacing, Aluminum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011170844 / 00781011170844
Weight per unit
48.272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,742.22 (Each)
Resources
Images
 
 
26A0918240 - Small Image
 
26A0918240 - Large Image
Attachments
 
 
26A0918240 - Specification Sheet
Other Links
 
 
26A0918240 - Other
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
CBTY 6X18X240" AL STRT LDR 9"RNG
Product Type
26A09-18-240 ST SC
extra long description
B-LINE 26A09-18-240 26A09-18-240 ST
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
Long Description
Eaton B-Line series straight section, 6.12" H x 240" W x 18" L, 9" Rung spacing, Aluminum
Additional Information
dimensions
240.0000 IN X 18.0000 IN X 6.1200 IN
Manufacturer Information
Manufacturers Part Number
26A09-18-240
Brand
Eaton
GTIN
00781011170844
UPC
781011170844
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Straight Section
Packaging
Weight per each
48.272
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
UL Classified,CSA,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat