3020P - Encl 28X18" BK PNL For 30X20

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3020P
Manufacturer
Eaton
Manufacturer's Part Number
3020P
Description
Encl 28X18" BK PNL For 30X20
Eaton B-Line Series Mounting Panels, Used With Type 3R Enclosures, 30" X 20" Panels
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092653 / 00782051092653
Weight per unit
14.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3020P - Specification Sheet
Images
 
 
3020P - Large Image
Other Links
 
 
3020P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 GAUGE STEEL
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
18.00 In Width X 28.00 In Height
Descriptions
Description
ENCL 28X18" BK PNL FOR 30X20
Product Type
Premier Series PNL 30X20
extra long description
B-LINE 3020P PREMIER SERIES PNL 30X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Long Description
Eaton B-Line series mounting panels, Used with type 3R enclosures, 30" X 20" panels
Special Features
Used with type 3R enclosures
Additional Information
dimensions
18.0000 IN X 0.7500 IN X 28.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3020P
GTIN
00782051092653
UPC
782051092653
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
14.282
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Struct
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat