3024124XS - Encl 30X24X12 N4X SS CH Clamp CVR

Eaton

  • $4128.49 (Each)
  • $4,128.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3024124XS
Manufacturer
Eaton
Manufacturer's Part Number
3024124XS
Description
Encl 30X24X12 N4X SS CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 24" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051870022 / 00782051870022
Weight per unit
66.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,128.49 (Each)
Resources
Images
 
 
3024124XS - Small Image
 
3024124XS - Large Image
Attachments
 
 
3024124XS - Specification Sheet
Other Links
 
 
3024124XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 30.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 24" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Description
ENCL 30X24X12 N4X SS CH CLAMP CVR
Product Type
Type 4X SSL SGL-Door Enc, 30X24X12
extra long description
B-LINE 302412-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
3024124XS
Brand
Eaton
GTIN
00782051870022
UPC
782051870022
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
66.309
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL 50
Mounting
EXTERNAL FEET, WALL
Application
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/I
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat