302412SD - Encl 30X24X12 N4 SLD DR HC, QTR TRN LTCH

Eaton

  • $1011.11 (Each)
  • $1,011.11 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
302412SD
Manufacturer
Eaton
Manufacturer's Part Number
302412-SD
Description
Encl 30X24X12 N4 SLD DR HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092042 / 00782051092042
Weight per unit
50.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,011.11 (Each)
Resources
Images
 
 
302412SD - Small Image
 
302412SD - Large Image
 
302412SD - Large Image
Attachments
 
 
302412SD - Specification Sheet
Other Links
 
 
302412SD - Other
 
302412SD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 30.00 In Height
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 30X24X12
extra long description
B-LINE 302412-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 30X24X12 N4 SLD DR HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,30" height,12" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
302412-SD
Brand
Eaton
GTIN
00782051092042
UPC
782051092042
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
50.54
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Lig
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat