30248SD - Encl 30X24X8 N4 SLDHC, QTR TRN LTCH

Eaton

  • $883.00 (Each)
  • $883.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30248SD
Manufacturer
Eaton
Manufacturer's Part Number
30248-SD
Description
Encl 30X24X8 N4 SLDHC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091960 / 00782051091960
Weight per unit
59.371 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$883.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
30248SD - Small Image
 
30248SD - Large Image
 
30248SD - Large Image
Other Links
 
 
30248SD - Other
 
30248SD - Other
Attachments
 
 
30248SD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 30.00 In Height
Descriptions
Description
ENCL 30X24X8 N4 SLDHC,QTR TRN LTCH
Product Type
Type 4/12 SGL Solid Door Enc, 30X24X8
extra long description
B-LINE 30248-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure,30" height,8" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
30248-SD
GTIN
00782051091960
UPC
782051091960
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
59.371
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Ins
standard
UL 50,CSA C22.2.,NEMA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat