3024P - Encl 30X24 Back Panel

Eaton

  • $187.02 (Each)
  • $187.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3024P
Manufacturer
Eaton
Manufacturer's Part Number
3024P
Description
Encl 30X24 Back Panel
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, Steel RHC Panels, Panels and Panel Accessories
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092677 / 00782051092677
Weight per unit
17.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.02 (Each)
Resources
Attachments
 
 
3024P - Specification Sheet
Images
 
 
3024P - Large Image
Other Links
 
 
3024P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
22.00 In Width X 28.00 In Height
Descriptions
Product Type
Premier Series PNL 30X24
extra long description
B-LINE 3024P PREMIER SERIES PNL 30X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Description
ENCL 30X24 BACK PANEL
Long Description
Eaton B-Line series panels and panel accessories, White powder coated, Steel RHC panels, Panels and panel accessories
Additional Information
dimensions
22.0000 IN X 0.7500 IN X 28.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3024P
GTIN
00782051092677
UPC
782051092677
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Panels and Panel Accessories
Packaging
Weight per each
17.28
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Bui
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat