30301212 - Encl 30X30X12 N12 1DR CH CLMP CVR

Eaton

  • $1221.34 (Each)
  • $1,221.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30301212
Manufacturer
Eaton
Manufacturer's Part Number
303012-12
Description
Encl 30X30X12 N12 1DR CH CLMP CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051870107 / 00782051870107
Weight per unit
73.858 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,221.34 (Each)
Resources
Images
 
 
30301212 - Large Image
 
30301212 - Small Image
Other Links
 
 
30301212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
30.00 In Width X 12.00 In Depth X 30.00 In Height
Descriptions
Description
ENCL 30X30X12 N12 1DR CH CLMP CVR
Product Type
Type 12 SGL-Door Enc, 30X30X12
extra long description
B-LINE 303012-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Long Description
Eaton B-Line series wall mounted panel enclosure, 30" height, 12" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Additional Information
Mounting Type
Wall
dimensions
12.0000 IN X 30.0000 IN X 30.0000 IN
Manufacturer Information
Manufacturers Part Number
303012-12
Brand
Eaton
GTIN
00782051870107
UPC
782051870107
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 12 panel enclosures
Packaging
Weight per each
73.858
Carton
1
Uses, Certifications, and Standards
nema rating
12
Mounting
EXTERNAL FEET, WALL
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerDatacenters - IT Space: CI and Hype
standard
NEMA,UL 508A,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat