303084 - Encl 30X30X8 N41DR CH Clamp CVR

Eaton

  • $1383.72 (Each)
  • $1,383.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303084
Manufacturer
Eaton
Manufacturer's Part Number
30308-4
Description
Encl 30X30X8 N41DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 30" Height, 8" Length, 30" Width, Nema 4, Hinged Cover, 4 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051870145 / 00782051870145
Weight per unit
64.286 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,383.72 (Each)
Resources
Images
 
 
303084 - Small Image
 
303084 - Large Image
Attachments
 
 
303084 - Specification Sheet
Other Links
 
 
303084 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
30.00 In Width X 8.00 In Depth X 30.00 In Height
Descriptions
Description
ENCL 30X30X8 N41DR CH CLAMP CVR
Product Type
Type 4 SGL-Door Enc, 30X30X8
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
extra long description
B-LINE 30308-4 TYPE 4 SGL-DOOR ENC,
Long Description
Eaton B-Line series wall mounted panel enclosure, 30" height, 8" length, 30" width, NEMA 4, Hinged cover, 4 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
8.0000 IN X 30.0000 IN X 30.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
30308-4
Brand
Eaton
GTIN
00782051870145
UPC
782051870145
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
64.286
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildi
Mounting
EXTERNAL FEET, WALL
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat