362412SD - Encl 36X24X12 N4 1/4 TRN LTCH SLD HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
362412SD
Manufacturer
Eaton
Manufacturer's Part Number
362412-SD
Description
Encl 36X24X12 N4 1/4 TRN LTCH SLD HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051092066 / 00782051092066
Weight per unit
69.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
362412SD - Large Image
 
362412SD - Large Image
Other Links
 
 
362412SD - Other
 
362412SD - Other
Attachments
 
 
362412SD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
24.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 36X24X12
extra long description
B-LINE 362412-SD TYPE 4/12 SGL SOLI
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 36X24X12 N4 1/4 TRN LTCH SLD HC
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,12" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
12.0000 IN X 24.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
362412-SD
GTIN
00782051092066
UPC
782051092066
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
69.2
Carton
1
Uses, Certifications, and Standards
nema rating
4
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsDatacenters - IT Space: CI and Hyper ConvergedUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structure
standard
NEMA,UL 50,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat