362416SD - Encl 36X24X16 N4 SLD HC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
362416SD
Manufacturer
Eaton
Manufacturer's Part Number
362416-SD
Description
Encl 36X24X16 N4 SLD HC
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 16" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Nema Types 4 & 12 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
799038654506 / 00799038654506
Weight per unit
78.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
362416SD - Small Image
 
362416SD - Large Image
 
362416SD - Large Image
Other Links
 
 
362416SD - Other
 
362416SD - Other
Attachments
 
 
362416SD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Type 4/12 SGL Solid Door Enc, 36X24X16
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
extra long description
B-LINE 362416-SD TYPE 4/12 SGL SOLI
Description
ENCL 36X24X16 N4 SLD HC
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,16" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
16.0000 IN X 24.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Cooper B-Line/Cable Tray
Manufacturers Part Number
362416-SD
GTIN
00799038654506
UPC
799038654506
Taxonomies, Classifications, and Categories
Type
Wall mounted panel enclosure
Packaging
Weight per each
78.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerOther IT and Da
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat