36248SDSS4 - Encl 36X24X8 N4X SS4 HC, QTR TRN LTCH

Eaton

  • $3103.67 (Each)
  • $3,103.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36248SDSS4
Manufacturer
Eaton
Manufacturer's Part Number
36248-SDSS4
Description
Encl 36X24X8 N4X SS4 HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4X, Hinged Cover, SDSS4 Enclosure, Wall Mount, Medium Single Door, Thru Holes, Opt. External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
782051093650 / 00782051093650
Weight per unit
51.034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,103.67 (Each)
Resources
Images
 
 
36248SDSS4 - Small Image
 
36248SDSS4 - Large Image
 
36248SDSS4 - Large Image
Attachments
 
 
36248SDSS4 - Specification Sheet
Other Links
 
 
36248SDSS4 - Other
 
36248SDSS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
24.00
Depth
8.00
Descriptions
Product Type
Type 4X SSL SGL-Solid Door Enc, 36X24X8
extra long description
B-LINE 36248-SDSS4 TYPE 4X SSL SGL-
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 36X24X8 N4X SS4 HC,QTR TRN LTCH
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,8" length,24" width,NEMA 4X,Hinged cover,SDSS4 enclosure,Wall mount,Medium single door,Thru holes,opt. external mounting feet,304 stainless steel,Seamless poured in-place gasket
Special Features
Stainless 1/4 turn latches
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 36.0000 IN
Manufacturer Information
Manufacturers Part Number
36248-SDSS4
Brand
Eaton
GTIN
00782051093650
UPC
782051093650
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
51.034
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyCommercial / Institut
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat