36301212 - Encl 3X30X12 N12 PNTD CH Clamp CVR

Eaton

  • $1351.54 (Each)
  • $1,351.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36301212
Manufacturer
Eaton
Manufacturer's Part Number
363012-12
Description
Encl 3X30X12 N12 PNTD CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 12, Hinged Cover, 12 Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Nema Types 12 & 13 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051804508 / 00782051804508
Weight per unit
85.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,351.54 (Each)
Resources
Images
 
 
36301212 - Small Image
 
36301212 - Large Image
Attachments
 
 
36301212 - Specification Sheet
Other Links
 
 
36301212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
30.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 30" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Medium single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Special Features
Plated door clamps
Description
ENCL 3X30X12 N12 PNTD CH CLAMP CVR
Product Type
Type 12 SGL-Door Enc, 36X30X12
extra long description
B-LINE 363012-12 TYPE 12 SGL-DOOR E
Features
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Additional Information
dimensions
12.0000 IN X 30.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
363012-12
Brand
Eaton
GTIN
00782051804508
UPC
782051804508
Taxonomies, Classifications, and Categories
Type
Type 12 panel enclosures
Packaging
Weight per each
85.1
Carton
1
Uses, Certifications, and Standards
Mounting
EXTERNAL FEET, WALL
Application
Generation - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings /
standard
UL 508A,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat