3630124XS - Encl 36X30X12 N4X SS 1DR CH Clamp CVR

Eaton

  • $5656.52 (Each)
  • $5,656.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3630124XS
Manufacturer
Eaton
Manufacturer's Part Number
363012-4XS
Description
Encl 36X30X12 N4X SS 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 30" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051870428 / 00782051870428
Weight per unit
90.498 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,656.52 (Each)
Resources
Images
 
 
3630124XS - Small Image
 
3630124XS - Large Image
Attachments
 
 
3630124XS - Specification Sheet
Other Links
 
 
3630124XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
30.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X30X12 N4X SS 1DR CH CLAMP CVR
Product Type
Type 4X SSL SGL-Door Enc, 36X30X12
extra long description
B-LINE 363012-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 30" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
12.0000 IN X 30.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
363012-4XS
Brand
Eaton
GTIN
00782051870428
UPC
782051870428
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
90.498
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings /
standard
NEMA,CSA C22.2.,UL 50
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat