3630P - Encl 34X28 Encl Panel

Eaton

  • $207.22 (Each)
  • $207.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3630P
Manufacturer
Eaton
Manufacturer's Part Number
3630P
Description
Encl 34X28 Encl Panel
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 30" Panels
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092714 / 00782051092714
Weight per unit
27.293 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.22 (Each)
Resources
Attachments
 
 
3630P - Specification Sheet
Other Links
 
 
3630P - Other
Images
 
 
3630P - Small Image
 
3630P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 GAUGE STEEL
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
28.00 In Width X 34.00 In Height
Descriptions
Description
ENCL 34X28 ENCL PANEL
Product Type
Premier Series PNL 36X30
extra long description
B-LINE 3630P PREMIER SERIES PNL 36X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Special Features
Used with Premier Series enclosures
Long Description
Eaton B-Line series mounting panels, Used with Premier Series enclosures, 36" X 30" panels
Additional Information
dimensions
28.0000 IN X 0.7500 IN X 34.0000 IN
Manufacturer Information
Manufacturers Part Number
3630P
Brand
Eaton
GTIN
00782051092714
UPC
782051092714
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
27.293
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Ind Facilities & Factories - Facility: Critical PowerUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Mfg. Process Electrification and ControlInd F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat