363610SCNK - Encl 36X36X10 N1 PNTD SC, NK

Eaton

  • $609.76 (Each)
  • $609.76 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
363610SCNK
Manufacturer
Eaton
Manufacturer's Part Number
363610 SC NK
Description
Encl 36X36X10 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 10" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051001525 / 00782051001525
Weight per unit
102.253 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$609.76 (Each)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
10
Resources
Attachments
 
 
363610SCNK - Specification Sheet
Images
 
 
363610SCNK - Small Image
 
363610SCNK - Large Image
Other Links
 
 
363610SCNK - Other
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
Gray
Descriptions
Description
ENCL 36X36X10 N1 PNTD SC,NK
Extra Long Description
BLN 363610 SC NK SC ENC W/O KO 36X3
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 10" length, 36" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Product Type
SC Enc W/O Ko 36X36X10
Special Features
Keyhole slots on cover, plated screws
Additional Information
Dimensions
10.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363610 SC NK
GTIN
00782051001525
UPC
782051001525
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
102.253
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercia
Nema Rating
1
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
2 View Store
Phoenix
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 363610SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 363610SCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 363610SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
363610SCNK Eaton B-Line 00782051001525
ASE36X36X10NK nVent-Thermal Management 00783510498993
363610NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat