363611RTCT - Metr 36X36X11 N3R SRFC MNT TRNFRMR CBNT

Eaton

  • $1812.22 (Each)
  • $1,812.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363611RTCT
Manufacturer
Eaton
Manufacturer's Part Number
363611 RTCT
Description
Metr 36X36X11 N3R SRFC MNT TRNFRMR CBNT
Eaton B-Line Series CT Lift Off Cover, 3R, 12 Gauge Steel, Ansi 61 Gray Paint Finish, Galvanized Steel, Surface Mount, 1P or 3P, Lift Off Cover
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782051370904 / 00782051370904
Weight per unit
145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,812.22 (Each)
Resources
Images
 
 
363611RTCT - Small Image
 
363611RTCT - Large Image
Attachments
 
 
363611RTCT - Specification Sheet
Other Links
 
 
363611RTCT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single phase / Three phase
Dimensions and Weight
Size
36.00 In Width X 11.00 In Depth X 36.00 In Height
Descriptions
Long Description
Eaton B-Line series CT lift off cover, 3R, 12 gauge steel, ANSI 61 gray paint finish, Galvanized steel, Surface mount, 1P or 3P, Lift off cover
Special Features
Lift off cover
extra long description
B-LINE 363611 RTCT N3R CT CABINET 3
Features
Eaton's B-Line series current transformer metering product line includes CT rated meter sockets, CT enclosures, CT mounting bases, combination CT enclosure / meter sockets, test switches and transockets.
Product Type
N3R CT Cabinet 36X36X11
Description
METR 36X36X11 N3R SRFC MNT TRNFRMR CBNT
Additional Information
dimensions
11.0000 IN X 36.0000 IN X 36.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363611 RTCT
GTIN
00782051370904
UPC
782051370904
Taxonomies, Classifications, and Categories
Type
CT lift off cover
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
145
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsUtility - Substations, Utility Transmission and DistributionResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security Systems
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat