3636124XS - Encl 36X36X12 N4X SS 1DR CH Clamp CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3636124XS
Manufacturer
Eaton
Manufacturer's Part Number
363612-4XS
Description
Encl 36X36X12 N4X SS 1DR CH Clamp CVR
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 12" Length, 36" Width, Nema 4X, Hinged Cover, 4XS Enclosure, Wall Mount, Medium Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 4X Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051096811 / 00782051096811
Weight per unit
103.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
3636124XS - Specification Sheet
Images
 
 
3636124XS - Large Image
Other Links
 
 
3636124XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X12 N4X SS 1DR CH CLAMP CVR
Product Type
Type 4X SSL SGL-Door Enc, 36X36X12
extra long description
B-LINE 363612-4XS TYPE 4X SSL SGL-D
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Long Description
Eaton B-Line series wall mounted panel enclosure, 36" height, 12" length, 36" width, NEMA 4X, Hinged cover, 4XS enclosure, Wall mount, Medium single door, External mounting feet, 304 stainless steel, Seamless poured in-place gasket
Special Features
Stainless door clamps
Additional Information
dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612-4XS
GTIN
00782051096811
UPC
782051096811
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
103.107
Carton
1
Uses, Certifications, and Standards
nema rating
4X
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsDatacenters - IT Space: CI and Hyper ConvergedOther IT and Datacom - IT and Datacomm - OtherCommercial / Institutional Buildings / Structures - Building Automation and Mon
standard
CSA C22.2.,NEMA,UL 50
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat