363612RTSCNK - Encl 36X36X12 N3R PNTD SC, NK

Eaton

  • $946.45 (Each)
  • $946.45 (Each)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
363612RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
363612 RTSC NK
Description
Encl 36X36X12 N3R PNTD SC, NK
Eaton B-Line Series Type 3/3R Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051363647 / 00782051363647
Weight per unit
129.829 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$946.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Attachments
 
 
363612RTSCNK - Specification Sheet
Other Links
 
 
363612RTSCNK - Other
Images
 
 
363612RTSCNK - Small Image
 
363612RTSCNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X12 N3R PNTD SC,NK
Extra Long Description
B-LINE 363612 RTSC NK N3R SC ENC W/
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 36" height, 12" length, 36" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel
Product Type
N3R SC Enc W/O Ko 36X36X12
Special Features
Rain hood,flanged cover,plated studs and wing nuts
Additional Information
Dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612 RTSC NK
GTIN
00782051363647
UPC
782051363647
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
129.829
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Building Automa
Nema Rating
3R
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Pearland
1 View Store
Tucson
1 View Store

* All prices subject to change.

Begin Live Chat