363612SCNK - Encl 36X36X12 N1 PNTD SC, NK

Eaton

  • $774.90 (Each)
  • $774.90 (Each)

In-Stock: 35 available at other locations ( find a store with stock)
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
363612SCNK
Manufacturer
Eaton
Manufacturer's Part Number
363612 SC NK
Description
Encl 36X36X12 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 12" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051236200 / 00782051236200
Weight per unit
113.667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$774.90 (Each)
Stock Availability
Lawrence
0 (Find nearest stock)
Lenexa
0
All Stores
35
Resources
Attachments
 
 
363612SCNK - Specification Sheet
Other Links
 
 
363612SCNK - Other
Images
 
 
363612SCNK - Small Image
 
363612SCNK - Large Image
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
Gray
Dimensions and Weight
Size
36.00 In Width X 12.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X12 N1 PNTD SC,NK
Extra Long Description
BLN 363612 SC NK SC ENC W/O KO 36X3
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 12" length, 36" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Product Type
SC Enc W/O Ko 36X36X11
Special Features
Keyhole slots on cover, plated screws
Additional Information
Dimensions
12.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
363612 SC NK
GTIN
00782051236200
UPC
782051236200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
113.667
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Power Distri
Nema Rating
1
Standard
CSA C22.2.,UL 50,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 363612SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 363612SCNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 363612SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-363612SBG Austin Electrical Enclosures 00707353012987
363612SCNK Eaton B-Line 00782051236200
363612SCP E-Box 00806101004387
CS363612 Hammond Manufacturing 00623980360492
363612-SC1-NK Milbank 00784572105867
ASE36X36X12NK nVent-Thermal Management 00783510438609
363612SCNK Unity Manufacturing 00761515236000
SC363612NK Wiegmann 00786725315567
363612NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat