36366SCNK - Encl 36X36X6 N1 PNTD SC, NK

Eaton

  • $473.36 (Each)
  • $473.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36366SCNK
Manufacturer
Eaton
Manufacturer's Part Number
36366 SC NK
Description
Encl 36X36X6 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 36" Height, 6" Length, 36" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051234558 / 00782051234558
Weight per unit
98.641 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$473.36 (Each)
Resources
Attachments
 
 
36366SCNK - Specification Sheet
Images
 
 
36366SCNK - Large Image
Other Links
 
 
36366SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
36.00 In Width X 6.00 In Depth X 36.00 In Height
Descriptions
Description
ENCL 36X36X6 N1 PNTD SC,NK
Product Type
SC Enc W/O Ko 36X36X6
extra long description
B-LINE 36366 SC NK SC ENC W/O KO 36
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Special Features
Keyhole slots on cover, plated screws
Long Description
Eaton B-Line series Type 1 junction boxes, 36" height, 6" length, 36" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel
Additional Information
dimensions
6.0000 IN X 36.0000 IN X 36.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
36366 SC NK
Brand
Eaton
GTIN
00782051234558
UPC
782051234558
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
98.641
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Safety and Security
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat