3636P - Encl 34X34 Encl Panel

Eaton

  • $338.44 (Each)
  • $338.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3636P
Manufacturer
Eaton
Manufacturer's Part Number
3636P
Description
Encl 34X34 Encl Panel
Eaton B-Line Series Mounting Panels, Used With Premier Series Enclosures, 36" X 36" Panels
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782051092721 / 00782051092721
Weight per unit
32.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$338.44 (Each)
Resources
Attachments
 
 
3636P - Specification Sheet
Images
 
 
3636P - Large Image
Other Links
 
 
3636P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
12 GAUGE STEEL
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
34.00 In Width X 34.00 In Height
Descriptions
Description
ENCL 34X34 ENCL PANEL
extra long description
B-LINE 3636P PREMIER SERIES PNL 36X
Features
Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.
Product Type
Premier Series PNL 36X36
Long Description
Eaton B-Line series mounting panels, Used with Premier Series enclosures, 36" X 36" panels
Special Features
Used with Premier Series enclosures
Additional Information
dimensions
34.0000 IN X 0.7500 IN X 34.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3636P
GTIN
00782051092721
UPC
782051092721
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Premier series accessories
Packaging
Weight per each
32.94
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buil
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat