44120G - Wway 4X4X120 N1 PNTD SC

Eaton

  • $205.48 (Each)
  • $205.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44120G
Manufacturer
Eaton
Manufacturer's Part Number
44120 G
Description
Wway 4X4X120 N1 PNTD SC
Eaton B-Line Series Wiring Trough, 4" Height, 120" Length, 4" Width, G Wireway, Thru Holes, 39 Top Knockouts, 39 Bottom Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101508 / 00782051101508
Weight per unit
33.176 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.48 (Each)
Resources
Attachments
 
 
44120G - Specification Sheet
Images
 
 
44120G - Large Image
Other Links
 
 
44120G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X120 N1 PNTD SC
Product Type
12000 SC Straight Section W/ Ko
extra long description
B-LINE 44120 G 12000 SC STRAIGHT SE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 120" length, 4" width, G wireway, Thru holes, 39 top knockouts, 39 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44120 G
Brand
Eaton
GTIN
00782051101508
UPC
782051101508
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
33.176
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerI
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat