44120GGVNK - Wway 4X4X120 N1 GLV STRT SC No Ko

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44120GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
44120 GGV NK
Description
Wway 4X4X120 N1 GLV STRT SC No Ko
Eaton B-Line Series Wiring Trough, 4" Height, 120" Length, 4" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Nema Type 1 Wireway & Fittings
UNSPSC
39131710 - Wireway
UPC/GTIN
782051009651 / 00782051009651
Weight per unit
33.193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
44120GGVNK - Small Image
 
44120GGVNK - Large Image
Attachments
 
 
44120GGVNK - Specification Sheet
Other Links
 
 
44120GGVNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
120.00 In
Descriptions
Description
WWAY 4X4X120 N1 GLV STRT SC NO KO
Product Type
12000 GLV SC Straight Section W/O Ko
extra long description
B-LINE 44120 GGV NK 12000 GLV SC ST
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 120" length, 4" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44120 GGV NK
Brand
Eaton
GTIN
00782051009651
UPC
782051009651
Taxonomies, Classifications, and Categories
Type
Wiring trough
Packaging
Weight per each
33.193
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsC
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44120GGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 44120GGVNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 4" Height, 120" Length, 4" Width, G NK Wireway, Thr...
  • Our Part #: 44120GNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44120 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($169.08) ·
44120GNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$169.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 44120GGVNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-44120SW Austin Electrical Enclosures 00707353014684
44120GGVNK Eaton B-Line 00782051009651
10-44SW E-Box 00806101008385
44120-GSC1-NK-NP Milbank 00784572154803
F44T1120GV nVent-Thermal Management 00783510882402
44120GGFL Unity Manufacturing 00761515120217
S44120GNK Wiegmann 00786725851720

* All prices subject to change.

Begin Live Chat