44120GNK - Wway 4X4X120 N1 PNTD SC, NK

Eaton

  • $158.56 (Each)
  • $158.56 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44120GNK
Manufacturer
Eaton
Manufacturer's Part Number
44120 G NK
Description
Wway 4X4X120 N1 PNTD SC, NK
Eaton B-Line Series Wireway, 4" Height, 120" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101553 / 00782051101553
Weight per unit
33.193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.56 (Each)
Resources
Images
 
 
44120GNK - Small Image
 
44120GNK - Large Image
Attachments
 
 
44120GNK - Specification Sheet
Other Links
 
 
44120GNK - Other
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
120.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X120 N1 PNTD SC,NK
Product Type
12000 SC Straight Section W/O Ko
extra long description
B-LINE 44120 G NK 12000 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 4" height, 120" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Additional Information
straight section length
120.00 In
dimensions
120.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44120 G NK
Brand
Eaton
GTIN
00782051101553
UPC
782051101553
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
33.193
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Ot
You must have an account to view stock levels

* All prices subject to change.