4412HS - Wway 4X4X12 N1 QK CVR HC

Eaton

  • $20.90 (Each)
  • $20.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4412HS
Manufacturer
Eaton
Manufacturer's Part Number
4412 HS
Description
Wway 4X4X12 N1 QK CVR HC
Eaton B-Line Series Wiring Trough, 4" Height, 12" Length, 4" Width, HS Wireway, Thru Holes, 3 Top Knockouts, 3 Bottom Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477894 / 00782051477894
Weight per unit
3.462 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Resources
Attachments
 
 
4412HS - Specification Sheet
Images
 
 
4412HS - Large Image
Other Links
 
 
4412HS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
12.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X12 N1 QK CVR HC
Product Type
Hinge Screw CVR Wireway, 4X4X12
extra long description
B-LINE 4412 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 12" length, 4" width, HS wireway, Thru holes, 3 top knockouts, 3 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
Knockouts
true
straight section length
12.00 In
dimensions
12.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4412 HS
Brand
Eaton
GTIN
00782051477894
UPC
782051477894
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
3.462
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / St
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat