4424HS - Wway 4X4X24 N1 QK Conn HC

Eaton

  • $44.37 (Each)
  • $44.37 (Each)

In-Stock: 89 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424HS
Manufacturer
Eaton
Manufacturer's Part Number
4424 HS
Description
Wway 4X4X24 N1 QK Conn HC
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 In Overall Height, 24 In Overall Length, 4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477931 / 00782051477931
Weight per unit
6.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
89
Resources
Attachments
 
 
4424HS - Specification Sheet
Other Links
 
 
4424HS - Other
Images
 
 
4424HS - Small Image
 
4424HS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
16 Gauge Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Height
4.00 in
Length
24.00 In
Overall Length
24 in;610 mm
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N1 QK CONN HC
Extra Long Description
B-LINE 4424 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 in Overall Height, 24 in Overall Length, 4 in Overall Width
Product Type
Lay-In Wireway
Short Description
NEMA 1 Hinged Lay-In Wireway, 24 x 4 x 4 in, Gray
Additional Information
Dimensions
24.0000 IN X 4.0000 IN X 4.0000 IN
Enclosure Type
Nema 1
Fitting Type
Lay-In Wireway
For Use With
Cable and Wire Junction, Distribution and Termination
Knockouts
Yes
Made In USA
yes
Overall Height
4 in;102 mm
Overall Width
4 in;102 mm
Straight Section Length
24.00 In
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4424HS
GTIN
00782051477931
UPC
782051477931
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
6.98
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
Standard
CSA C22.2.,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat