4424HSNK - Wway 4X4X24 N1 QK Conn HC, NK

Eaton

  • $33.50 (Each)
  • $33.50 (Each)

  • $134.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4424HSNK
Manufacturer
Eaton
Manufacturer's Part Number
4424HSNK
Description
Wway 4X4X24 N1 QK Conn HC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479003 / 00782051479003
Weight per unit
6.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.50 (Each)
Standard Packaging
$134.00 (Per 4)
Resources
Images
 
 
4424HSNK - Small Image
 
4424HSNK - Large Image
Attachments
 
 
4424HSNK - Specification Sheet
Other Links
 
 
4424HSNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
ANSI 61 GRAY ACRYLIC ELECTROCOATED OVER WASH AND PHOSPHATE UNDERCOAT
Dimensions and Weight
Length
24.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N1 QK CONN HC,NK
Long Description
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 16 gauge
Product Type
Hinge Screw CVR Wireway, No Knockouts, 4X4X24
extra long description
B-LINE 4424 HSNK HINGE SCREW CVR WI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
straight section length
24.00 In
dimensions
24.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4424HSNK
Brand
Eaton
GTIN
00782051479003
UPC
782051479003
Taxonomies, Classifications, and Categories
Type
Wiring trough
Category Description
WIRE DUCT AND COVERS
Packaging
Weight per each
6.98
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and Contr
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat