4436GGVNK - Wway 4X4X36 N1 GLV SC, NK

Eaton

  • $41.93 (Each)
  • $41.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4436GGVNK
Manufacturer
Eaton
Manufacturer's Part Number
4436 GGV NK
Description
Wway 4X4X36 N1 GLV SC, NK
Eaton B-Line Series Wireway, 4" Height, 36" Length, 4" Width, GGV NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 4X, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051007084 / 00782051007084
Weight per unit
9.936 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Resources
Images
 
 
4436GGVNK - Small Image
 
4436GGVNK - Large Image
Attachments
 
 
4436GGVNK - Specification Sheet
Other Links
 
 
4436GGVNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Length
36.00 In
Descriptions
Description
WWAY 4X4X36 N1 GLV SC,NK
Long Description
Eaton B-Line series wireway, 4" height, 36" length, 4" width, GGV NK wireway, Thru holes, No knockouts, Screw cover, NEMA 4X, Galvanized steel, Plated screws, Gray, 16 gauge
extra long description
B-LINE 4436 GGV NK 3600 GLV SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Product Type
3600 GLV SC Straight Section W/O Ko
Additional Information
dimensions
36.0000 IN X 4.0000 IN X 4.0000 IN
straight section length
36.00 In
Manufacturer Information
Manufacturers Part Number
4436 GGV NK
Brand
Eaton
GTIN
00782051007084
UPC
782051007084
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
9.936
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Safety and Sec
standard
CSA Certified,UL Listed
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat