4436HS - Wway 4X4X36 N1 QK Conn HC

Eaton

  • $51.76 (Each)
  • $51.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4436HS
Manufacturer
Eaton
Manufacturer's Part Number
4436 HS
Description
Wway 4X4X36 N1 QK Conn HC
Eaton B-Line Series Wiring Trough, 4" Height, 36" Length, 4" Width, HS Wireway, Thru Holes, 11 Top Knockouts, 11 Bottom Knockouts, Hinged Cover, Nema 4X, Steel, Hinged, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051477955 / 00782051477955
Weight per unit
10.501 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.76 (Each)
Resources
Attachments
 
 
4436HS - Specification Sheet
Other Links
 
 
4436HS - Other
Images
 
 
4436HS - Small Image
 
4436HS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
16 Gauge Steel
Cover Type
HINGED
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Length
36.00 In
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X36 N1 QK CONN HC
Product Type
Hinge Screw CVR Wireway, 4X4X36
extra long description
B-LINE 4436 HS HINGE SCREW CVR WIRE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 36" length, 4" width, HS wireway, Thru holes, 11 top knockouts, 11 bottom knockouts, Hinged cover, NEMA 4X, Steel, Hinged, ANSI 61 gray, 16 gauge
Additional Information
straight section length
36 In
dimensions
36.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4436 HS
Brand
Eaton
GTIN
00782051477955
UPC
782051477955
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
10.501
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Critical Power
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat