4448GNK - Wway 4X4X48 N1 STRT SC

Eaton

  • $73.57 (Each)
  • $73.57 (Each)
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
4448GNK
Manufacturer
Eaton
Manufacturer's Part Number
4448 G NK
Description
Wway 4X4X48 N1 STRT SC
Eaton B-Line Series Wiring Trough, 4" Height, 48" Length, 4" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
39131710 - Wireway
UPC/GTIN
782051101218 / 00782051101218
Weight per unit
13.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.57 (Each)
Resources
Images
 
 
4448GNK - Small Image
 
4448GNK - Large Image
Attachments
 
 
4448GNK - Specification Sheet
Other Links
 
 
4448GNK - Other
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
16 Gauge Steel
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Length
48.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4X48 N1 STRT SC
Long Description
Eaton B-Line series wiring trough, 4" height, 48" length, 4" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
4800 SC Straight Section W/O Ko
extra long description
B-LINE 4448 G NK 4800 SC STRAIGHT S
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
straight section length
48.00 In
dimensions
48.0000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
4448 G NK
Brand
Eaton
GTIN
00782051101218
UPC
782051101218
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Wiring trough
Packaging
Weight per each
13.254
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting Co
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4448GNK.
Jump To:

Similar Items

Similar items are close alternatives to 4448GNK, though they may not be 100% alike.

4800 GLV SC STRAIGHT SECTION W/ KO
  • MFR Part #: 4448 GGV
  • GTIN: 00782051007114
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 4448GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-4448SWG Austin Electrical Enclosures 00707353019771
4448GNK Eaton B-Line 00782051101218
4-44SWP E-Box 00806101010999
CWSC448NK Hammond Manufacturing 00623980016931
4448-GSC1-NK Milbank 00784572106598
F44T148GVP nVent-Thermal Management 00783510360498
4448GFLNK Unity Manufacturing 00761515161227
S4448NK Wiegmann 00786725352418
448NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat