444RTSC - Encl 4X4X4 N3R PNTD SC

Eaton

  • $30.31 (Each)
  • $30.31 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
444RTSC
Manufacturer
Eaton
Manufacturer's Part Number
444 RTSC
Description
Encl 4X4X4 N3R PNTD SC
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC Enclosure, Surface Mounted, Small Single Door, 2, Embossed Thru Holes, Carbon Steel
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051340105 / 00782051340105
Weight per unit
1.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.31 (Each)
Resources
Images
 
 
444RTSC - Small Image
 
444RTSC - Large Image
Attachments
 
 
444RTSC - Specification Sheet
Other Links
 
 
444RTSC - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
Description
ENCL 4X4X4 N3R PNTD SC
Product Type
N3R SC Enc W/ Ko 4X4X4
extra long description
B-LINE 444 RTSC N3R SC ENC W/ KO 4X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Special Features
Rain hood, plated screws
Long Description
Eaton B-Line series Type 3/3R junction boxes, 4" height, 4" length, 4" width, NEMA 3R, Screw cover, RTSC enclosure, Surface mounted, Small single door, 2, Embossed thru holes, Carbon steel
Additional Information
Mounting Type
Surface
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
444 RTSC
GTIN
00782051340105
UPC
782051340105
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
1.892
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsAviationCommercial / Institutional Buildings / Structures - Power Distribution and Control
standard
CSA C22.2.,UL 50,NEMA
You must have an account to view stock levels

* All prices subject to change.