444RTSCNK - Encl 4X4X4 N3R PNTD SC, NK

Eaton

  • $54.09 (Each)
  • $54.09 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
444 RTSC NK
Description
Encl 4X4X4 N3R PNTD SC, NK
Eaton B-Line Series Type 3/3R Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 3R, Screw Cover, RTSC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Embossed Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051444001 / 00782051444001
Weight per unit
1.892 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.09 (Each)
Resources
Images
 
 
444RTSCNK - Small Image
 
444RTSCNK - Large Image
Attachments
 
 
444RTSCNK - Specification Sheet
Other Links
 
 
444RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
Description
ENCL 4X4X4 N3R PNTD SC,NK
Product Type
N3R SC Enc W/O Ko 4X4X4
extra long description
B-LINE 444 RTSC NK N3R SC ENC W/O K
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 3/3R junction boxes, 4" height, 4" length, 4" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Small single door, No knockout, Embossed thru holes, Carbon steel
Special Features
Rain hood, plated screws
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
444 RTSC NK
Brand
Eaton
GTIN
00782051444001
UPC
782051444001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
1.892
Carton
1
Uses, Certifications, and Standards
standard
UL 50,CSA C22.2.,NEMA
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationCommercial / Institutional Buildings / Structures - Building Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat