444SC - Encl 4X4X4 N1 PNTD SC

Eaton

  • $17.10 (Each)
  • $17.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444SC
Manufacturer
Eaton
Manufacturer's Part Number
444 SC
Description
Encl 4X4X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Width, 4 In Overall Length, 4 In Overall Height, 6 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051220100 / 00782051220100
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.10 (Each)
Resources
Images
 
 
444SC - Small Image
 
444SC - Large Image
 
444SC - Large Image
Attachments
 
 
444SC - Specification Sheet
Other Links
 
 
444SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
4 in;102 mm
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 in Overall Width, 4 in Overall Length, 4 in Overall Height, 6 Knockouts
Short Description
Type 1 Screw On Enclosure, 4 x 4 x 4 in, Powder Coated, 4 KO
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Description
ENCL 4X4X4 N1 PNTD SC
extra long description
B-LINE 444 SC SC ENC W/ KO 4X4X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Number of Knockouts
6
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
4 in;102 mm
Overall Height
4 in;102 mm
Knockouts
Yes
dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
444 SC
GTIN
00782051220100
UPC
782051220100
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
1.86
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat