444SCNK - Encl 4X4X4 N1 PNTD SC, NK

Eaton

  • $21.02 (Each)
  • $21.02 (Each)

In-Stock: 172 available locally (Springdale, AR) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
444SCNK
Manufacturer
Eaton
Manufacturer's Part Number
444 SC NK
Description
Encl 4X4X4 N1 PNTD SC, NK
Eaton B-Line Series Type 1 Junction Boxes, 4" Height, 4" Length, 4" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051220117 / 00782051220117
Weight per unit
1.871 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.02 (Each)
Stock Availability
Springdale
172 (Check another store)
All Stores
282
Resources
Attachments
 
 
444SCNK - Specification Sheet
Images
 
 
444SCNK - Small Image
 
444SCNK - Large Image
Other Links
 
 
444SCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.00 In Width X 4.00 In Depth X 4.00 In Height
Descriptions
Description
ENCL 4X4X4 N1 PNTD SC,NK
Extra Long Description
BLN 444 SC NK SC ENC W/O KO 4X4X4
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series Type 1 junction boxes, 4" height, 4" length, 4" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel
Product Type
SC Enc W/O Ko 4X4X4
Special Features
Keyhole slots on cover, plated screws
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Surface
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
444 SC NK
GTIN
00782051220117
UPC
782051220117
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
1.871
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Building Automation and MonitoringAviationCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures -
Nema Rating
1
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat