44EGVNK - Wway 4X4 N1 GLV End PLT, NK

Eaton

  • $6.56 (Each)
  • $6.56 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44EGVNK
Manufacturer
Eaton
Manufacturer's Part Number
44 EGV NK
Description
Wway 4X4 N1 GLV End PLT, NK
Eaton B-Line Series Wireway End, Wireway End, Nema 1, Galvanized Steel, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051006452 / 00782051006452
Weight per unit
0.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Resources
Other Links
 
 
44EGVNK - Other
 
44EGVNK - Other
Images
 
 
44EGVNK - Large Image
 
44EGVNK - Large Image
Attachments
 
 
44EGVNK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 N1 GLV END PLT,NK
Long Description
Eaton B-Line series wireway end, Wireway end, NEMA 1, Galvanized steel, 4" X 4"
Product Type
GLV SC Wireway End W/O Ko 4X4
extra long description
B-LINE 44 EGV NK GLV SC WIREWAY END
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
dimensions
4.0600 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 EGV NK
Brand
Eaton
GTIN
00782051006452
UPC
782051006452
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.418
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1, IP30
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Critical PowerIn
standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat