44ENK - Wway 4X4 N1 PNTD End PLT, NK

Eaton

  • $7.66 (Each)
  • $7.66 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44ENK
Manufacturer
Eaton
Manufacturer's Part Number
44 E NK
Description
Wway 4X4 N1 PNTD End PLT, NK
Eaton B-Line Series Wireway End, No Knockout, Wireway End, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051108118 / 00782051108118
Weight per unit
0.418 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Resources
Images
 
 
44ENK - Large Image
 
44ENK - Large Image
Attachments
 
 
44ENK - Specification Sheet
Other Links
 
 
44ENK - Other
 
44ENK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Product Type
SC Wireway End W/O Ko 4X4
Description
WWAY 4X4 N1 PNTD END PLT,NK
extra long description
B-LINE 44 E NK SC WIREWAY END W/O K
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
4.0600 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
44 E NK
Brand
Eaton
GTIN
00782051108118
UPC
782051108118
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.418
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Safety and Security SystemsIn
Enclosure
NEMA 1, IP30
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat