44GF - Wway 4X4 N1 End FLNG

Eaton

  • $18.08 (Each)
  • $18.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44GF
Manufacturer
Eaton
Manufacturer's Part Number
KV14-8LF-M
Description
Wway 4X4 N1 End FLNG
Eaton B-Line Series Wireway End Flange, Wireway End Flange, Nema 1 Rated, Steel, Ansi 61 Gray Painted, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109429 / 00782051109429
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.08 (Each)
Resources
Images
 
 
44GF - Small Image
 
44GF - Large Image
Attachments
 
 
44GF - Specification Sheet
Other Links
 
 
44GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Product Type
Wireway End Flange 4X4
Description
WWAY 4X4 N1 END FLNG
extra long description
B-LINE 44 GF WIREWAY END FLANGE 4X4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway end flange, Wireway end flange, NEMA 1 rated, Steel, ANSI 61 gray painted, 4" X 4"
Additional Information
dimensions
5.5000 IN X 5.5000 IN X 5.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KV14-8LF-M
GTIN
00782051109429
UPC
782051109429
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end flange
Packaging
Weight per each
0.438
Carton
1
Uses, Certifications, and Standards
standard
CSA C22.2.,NEMA,UL Listed
Application
Ind Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Critical P
Enclosure
NEMA 1, IP30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat