44HSE - Wway 4X4 N1 HC End PLT

Eaton

  • $7.96 (Each)
  • $7.96 (Each)

  • $79.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
44HSE
Manufacturer
Eaton
Manufacturer's Part Number
44 HSE
Description
Wway 4X4 N1 HC End PLT
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;Ansi 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 In Overall Height, 4 In Overall Length
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051479522 / 00782051479522
Weight per unit
0.442 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.96 (Each)
Standard Packaging
$79.60 (Per 10)
Resources
Attachments
 
 
44HSE - Specification Sheet
Images
 
 
44HSE - Large Image
Other Links
 
 
44HSE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish
Dimensions and Weight
Overall Length
4 in;102 mm
Height
4.00 in
Width
4.00 In
Descriptions
Description
WWAY 4X4 N1 HC END PLT
Product Type
Lay-In Wireway
Long Description
Lay-In Wireway, Gray, Wash and Phosphate Undercoat;ANSI 61 Gray Acrylic Electrocoat Finish, Steel, Hinged Cover, 4 in Overall Height, 4 in Overall Length
Features
Used to terminate wireway or fitting. Shown with KO, also available without.
Short Description
NEMA 1 Hinged Lay-In Wireway, 4 x 4 in
extra long description
B-LINE 44 HSE HINGE SCREW CVR WIREW
Additional Information
fitting type
Lay-In Wireway
Knockouts
Yes
for use with
Cable and Wire Junction, Distribution and Termination
Enclosure Type
Nema 1
Overall Height
4 in;102 mm
Made in USA
yes
dimensions
4.0000 IN X 3.9000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 HSE
GTIN
00782051479522
UPC
782051479522
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway end
Packaging
Weight per each
0.442
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction;Distribution and Termination
Enclosure
NEMA 1, IP30
standard
NEMA,UL Listed,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat